Shop All Life Vests
Kent Safety
SAR, PFD, Search And Rescue, 3XL
Mfr # 150400-200-070-12
Zoro # G8719387
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PFD Style Flotation Jacket / Coat
- Color Orange
- Features Multiple Cargo Pockets, Strength Tested at 100 MPH (44.8 m/s), Two D-Rings for Small Attachments
- Flotation Material Foam
- Standards USCG Approved
Product Information
- Brand Kent Safety
- MFR # 150400-200-070-12
- Zoro # G8719387
- UPC # 043311006804
- Country of Origin China
- Category Life Vests
Dimensions
Size | 3XL |
Overall Length | 24 in |
Overall Width | 16 in |
Size - Maximum | 3XL |
Details
Item | Flotation Collar |
PFD Style | Flotation Jacket / Coat |
Color | Orange |
Features | Multiple Cargo Pockets, Strength Tested at 100 MPH (44.8 m/s), Two D-Rings for Small Attachments |
Flotation Material | Foam |
Standards | USCG Approved |
Outer Material | Nylon |
USCG Type | Type III |
Buoyancy | 15 1/2 lb |
Vest Closure Type | Belt, Buckle, Snap, Zipper |
Buoyant Material | Foam |
Style | Flotation Collar |
Reflectivity | SOLAS-Grade Reflective |
SOLAS Compliance | Not SOLAS Compliant |
USCG Performance Level | Level 70 |
Closure | Belt, Buckle, Zipper |
Product Type | Personal Flotation Device |
Buoyancy Principle | Inherently Buoyant |
Description
Flotation Collar, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 3XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-800/XL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13549)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 3XL (151000-200-070-24)
- KENT SAFETY LifeJacket, Adult, Oversize, 17.5lb, Foam, OR (151200-200-005-13)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, 2XL (151800-410-060-23)
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Yellow (150800-410-070-23)
- Kent Safety Water Safety