Shop All Marine Safety Equipment
Kent Safety
Ring Buoy, Orange, 30" dia.
Mfr # 152200-200-030-13
Zoro # G8719737
original price:
$144.99
10% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Standards USCG Approved
- Dimensions 30 in Dia
- Color Orange
- Buoyancy 32 lb
Product Information
- Brand Kent Safety
- MFR # 152200-200-030-13
- Zoro # G8719737
- UPC # 043311038089
- Country of Origin United States
- Category Marine Safety Equipment
Dimensions
Dimensions | 30 in Dia |
Details
Item | Ring Buoy,Orange,30" dia. |
Material | Polyethylene |
Standards | USCG Approved |
Color | Orange |
Buoyancy | 32 lb |
Description
Ring Buoy,Orange,30 In. dia., Buoyancy 32 lb, Polyethylene, Orange, Dimensions 30 in Dia, Standards USCG Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 5-Flat To 7-Round Coil Cord Adaptor (51591)
- SKYJACKER END LINKS, FRONT 97-06TJ 4IN (SBE401)
- FLEETGUARD Air Filter, AF4553M (AF4553M)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- KENT SAFETY Rescue Throw Bag, With 75ft. Rope (152800-300-075-13)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- KENT SAFETY Rescue Throw Bag, With 100ft. Rope (152800-300-100-13)
- KENT SAFETY Ring Buoy Line Bag With 100ft. Rope (152500-200-999-17)
- KENT SAFETY Ring Buoy, Orange, 24" (152200-200-024-13)
- MINN KOTA Deckhand Pontoon (1810141)
- ONYX Rearming Kit, A-24 In-Sight 24g (135600-701-999-12)
- Kent Safety Marine Safety Equipment