Shop All Marine Safety Equipment
Kent Safety
Ring Buoy, Orange, 24"
Mfr # 152200-200-024-13
Zoro # G8718151
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Standards USCG Approved
- Dimensions 24 in Dia
- Color Orange
- Buoyancy 16.5 lb
Product Information
- Brand Kent Safety
- MFR # 152200-200-024-13
- Zoro # G8718151
- UPC # 043311038072
- Country of Origin United States
- Category Marine Safety Equipment
Dimensions
Dimensions | 24 in Dia |
Details
Item | Ring Buoy,Orange,24" |
Material | Polyethylene |
Standards | USCG Approved |
Color | Orange |
Buoyancy | 16.5 lb |
Description
Ring Buoy,Orange,24 In., Buoyancy 16.5 lb, Polyethylene, Orange, Dimensions 24 in Dia, Standards USCG Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield 2-7/8" Bushing f/Seat Mount Swivel (2171001)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- DONALDSON Hydraulic Filter, Strainer, P169015 (P169015)
- ESCO/EQUIPMENT SUPPLY CO Bladder Jack, Air Operated, 2Stage, 2.2 ton, Length: 16.34" (92011)
- KENT SAFETY Ring Buoy Line Bag With 100ft. Rope (152500-200-999-17)
- KENT SAFETY Ring Buoy, Orange, 30" dia. (152200-200-030-13)
- KENT SAFETY Rescue Throw Bag, With 75ft. Rope (152800-300-075-13)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- KENT SAFETY Rescue Throw Bag, With 100ft. Rope (152800-300-100-13)
- FIREBOY-XINTEX Propane Fume Detector & Alarm w/2 Plastic Sensors & Solenoid Va (P-2BS-R)
- DAVIS INSTRUMENTS Davis Quick Reference Boating Guide Card (128)
- Kent Safety Marine Safety Equipment