Shop All Flotation Equipment
Kent Safety
Rearming Kit w/Bobbin, 24g Gas Mass
Mfr # 135200-701-999-12
Zoro # G805976828
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PFD 1320, PFD 1321
- Includes 24 gram CO2 Cylinder with 1/2 in thread, Green Indicator Clip, Yellow Water Soluble Bobbin
- Gas Type Carbon Dioxide
- Indicator Pin Color Green
- Includes Bobbin Bobbin Included
Product Information
- Brand Kent Safety
- MFR # 135200-701-999-12
- Zoro # G805976828
- UPC # 043311002295
- Country of Origin United States
- Category Flotation Equipment
Details
For Use With | PFD 1320, PFD 1321 |
Item | Rearming Kit |
Includes | 24 gram CO2 Cylinder with 1/2 in thread, Green Indicator Clip, Yellow Water Soluble Bobbin |
Gas Type | Carbon Dioxide |
Indicator Pin Color | Green |
Includes Bobbin | Bobbin Included |
Gas Mass | 24 g |
Bobbin Color | Yellow |
Includes Indicator Pin | Indicator Pin Included |
Product Type | PFD Rearming Kit |
Compatible Manufacturer Part Number | 1320-PFD, 1321-PFD |
Description
Rearming Kit, Compatible Grainger Part Number 792Y06, Gas Type Carbon Dioxide, Compatible Manufacturer Part Number 1320-PFD, 1321-PFD, Includes Bobbin Bobbin Included, Product Type PFD Rearming Kit, Bobbin Color Yellow, Gas Mass 24 g, Includes Indicator Pin Indicator Pin Included, Indicator Pin Color Green
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Teks Screw Assortment, 415 pcs. (8203)
- INSTALLBAY BY METRA 12-10 Gauge 3M Yellow Vinyl #8 Ring Terminal, 100-Pack (3MYVRT8)
- PUROLATOR Purolator A45090 PurolatorONE Advanced Air Filter (A45090)
- BEARING BUDDY Bearing Buddy 42440 Wheel Bearing Protector - 2.441" D, Chrome (42440)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med Bag, Red (154300-100-020-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- SUBURBAN Suburban 102002BK Stove Top - Black (102002BK)
- Kent Safety Flotation Equipment