Shop All Life Vests
Kent Safety
Life Vest, Law Enforcement, Black, XL/Lg
Mfr # 151600-700-060-23
Zoro # G8719238
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Material Nylon
- USCG Type Type III
- Color Black
- Standards USCG Approved
- Vest Closure Type Belt, Zipper
Product Information
- Brand Kent Safety
- MFR # 151600-700-060-23
- Zoro # G8719238
- UPC # 043311038157
- Country of Origin China
- Category Life Vests
Dimensions
Size | XL/2XL |
Size - Minimum | XL |
Size - Maximum | 2XL |
Overall Length | 18 in |
Overall Width | 16 in |
Details
Item | Life Jacket |
Outer Material | Nylon |
USCG Type | Type III |
Color | Black |
Standards | USCG Approved |
Vest Closure Type | Belt, Zipper |
Features | D-Ring Attachment for Small Accessories, Lash Tab for Small Accessories, Low Profile, Sculpted and Flexible Design, Shoulder Adjustments with Neoprene Comfort Pads, Ventilation in Front and Back to Keep You Cool |
Flotation Material | Foam |
Buoyancy | 15 1/2 lb |
PFD Style | Flotation Jacket / Coat |
Closure | Belt, Zipper |
Product Type | Personal Flotation Device |
USCG Performance Level | Level 70 |
Reflectivity | Not Reflective |
Buoyancy Principle | Inherently Buoyant |
Style | Life Jacket |
Buoyant Material | Foam |
SOLAS Compliance | Not SOLAS Compliant |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 18 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Black, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Not Reflective, Size - Maximum 2XL, Size - Minimum XL, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Schooner Ii .35Mm Pvc Poly Poncho Ye (2000)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, M (SP26LT SS M)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Clear, 30PK (OF-VS1AF-01)
- KENT SAFETY Life Vest, Law Enforcement, Black, XS/SM (151600-700-020-23)
- KENT SAFETY Life Vest, Law Enforcement, Black, M/L (151600-700-040-23)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Orange (150800-200-050-20)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- KENT SAFETY Life Jacket, S, 15.5lb, Foam, Orange (150800-200-020-20)
- KENT SAFETY Universal Life Vest, Orange (150000-200-004-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, S (151800-410-020-23)
- Kent Safety Life Vests