Shop All Life Vests
Kent Safety
Life Jacket, L, 15.5lb, Foam, Yellow
Mfr # 150800-410-040-23
Zoro # G804179916
original price:
$127.99
14% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Standards USCG Approved
- Flotation Material Foam
- Features Dual Cargo Pockets, Hidden Belts to Reduce Snags
- Outer Material Fabric
Product Information
- Brand Kent Safety
- MFR # 150800-410-040-23
- Zoro # G804179916
- UPC # 043311054270
- Country of Origin China
- Category Life Vests
Dimensions
Size | L |
Fits Chest Size | 40 in to 44 in |
Chest Size - Minimum | 40 in |
Overall Length | 24 in |
Overall Width | 16 in |
Size - Maximum | L |
Chest Size - Maximum | 44 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Fluorescent Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Reflective, Size - Maximum L, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 44 in, Chest Size - Minimum 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Leather Gloves, Tan Back, L, PR (378TXTVBL)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Yellow (IN-40-201I)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Burgundy (FP-N-200-L-BRG)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Yellow (150800-410-070-23)
- KENT SAFETY Life Jacket, M, 15.5lb, Foam, Yellow (150800-410-030-23)
- KENT SAFETY Life Vest, Elite Dual-Sized, 4XL/7XL (150200-200-110-23)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Orange (132802-200-004-19)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- MUSTANG SURVIVAL Life Jacket, S/M, Orange (MV1254T1-2-S/M-216)
- Kent Safety Water Safety