Shop All Life Vests
Kent Safety
Life Jacket, 3XL, 15.5lb, Foam, Orange
Mfr # 150800-200-070-20
Zoro # G204105010
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 15 1/2 lb
- Flotation Material Foam
- Outer Material Fabric
- Features Contrast Stitching On Belts, Dual Cargo Pockets, Hidden Belts to Reduce Snags, Mesh Shoulder, Back, and Sides, Opening On Back Accommodates Most Fall Harnesses
- Vest Closure Type Belt, Zipper
Product Information
- Brand Kent Safety
- MFR # 150800-200-070-20
- Zoro # G204105010
- UPC # 043311972819
- Country of Origin China
- Category Life Vests
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 56 in |
Size - Maximum | 3XL |
Overall Length | 24 in |
Overall Width | 16 in |
Chest Size - Maximum | 56 in |
Chest Size - Minimum | 52 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 3XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 56 in, Chest Size - Minimum 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Economy Mesh Zip Vest, S (UC493)
- BRADY Pipe Marker, Propane Gas, Y, 3/4 to1-3/8 In (4114-A)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- 3M Versaflo(TM) Helmet Asssembly, 6 Point (M-407)
- KENT SAFETY Life Jacket, M, 15.5lb, Foam, Orange (150800-200-030-20)
- KENT SAFETY Life Jacket, L, 15.5lb, Foam, Orange (150800-200-040-20)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Orange (150800-200-050-20)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, M (151800-410-030-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, S (151800-410-020-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, S (151800-200-020-23)
- KENT SPORTING GOODS Vinyl Dip Commercial Vest (151200-200-004-13)
- Kent Safety Life Vests