Shop All Life Vests
Kent Safety
Life Jacket, 2XL, 15.5lb, Foam, Yellow
Mfr # 150800-410-060-23
Zoro # G204179929
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PFD Style High Visibility Life Jacket
- Color Fluorescent Yellow
- USCG Type Type III
- Size 2XL
- Flotation Material Foam
Product Information
- Brand Kent Safety
- MFR # 150800-410-060-23
- Zoro # G204179929
- UPC # 043311054294
- Country of Origin China
- Category Life Vests
Dimensions
Size | 2XL |
Fits Chest Size | 48 in to 52 in |
Chest Size - Maximum | 52 in |
Overall Length | 24 in |
Overall Width | 16 in |
Size - Maximum | 2XL |
Chest Size - Minimum | 48 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Fluorescent Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Reflective, Size - Maximum 2XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 52 in, Chest Size - Minimum 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U5-1430-NP_14X10)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- LIFT SAFETY DAX Carbon Fiber Full Brim Matte Black (HDFM-17KG)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- KENT SAFETY Life Jacket, M, 15.5lb, Foam, Yellow (150800-410-030-23)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Yellow (150800-410-070-23)
- KENT SAFETY Life Vest, Elite Dual-Sized, L/XL (150200-200-050-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, S (151800-200-020-23)
- SEACHOICE Seachoice 86020 Yellow Adult Life Vest (8318297)
- Kent Safety Life Vests