Shop All Life Vests
Kent Safety
Life Jacket, 2XL, 15.5lb, Foam, Orange
Mfr # 150800-200-060-20
Zoro # G004179914
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Material Fabric
- Color Orange
- PFD Style Commercial Life Jacket
- Features Contrast Stitching On Belts, Dual Cargo Pockets, Hidden Belts to Reduce Snags, Mesh Shoulder, Back, and Sides, Opening On Back Accommodates Most Fall Harnesses
- Size 2XL
Product Information
- Brand Kent Safety
- MFR # 150800-200-060-20
- Zoro # G004179914
- UPC # 043311972802
- Country of Origin China
- Category Life Vests
Dimensions
Size | 2XL |
Fits Chest Size | 48 in to 52 in |
Chest Size - Maximum | 52 in |
Overall Length | 24 in |
Overall Width | 16 in |
Size - Maximum | 2XL |
Chest Size - Minimum | 48 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 2XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 52 in, Chest Size - Minimum 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- RUBBER-CAL Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-024-6pk)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- BIG D Big D D'Vour Bodily Fluid Clean-Up Kit (169)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Orange (150800-200-050-20)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Orange (150800-200-070-20)
- KENT SAFETY Life Jacket, S, 15.5lb, Foam, Orange (150800-200-020-20)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, S (151800-200-020-23)
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- KENT SAFETY Life Jacket Radio Pocket, Orange (151900-200-999-16)
- ONYX Onyx 122200-505-060-15 MoveVent Dynamic Vest- Aqua, XL / 2XL (122200-505-060-15)
- Kent Safety Water Safety