Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg/Solas/Med Bag, Org
Mfr # 154300-200-004-13
Zoro # G8719107
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size Universal
- Flotation Material Foam
- Outer Material Fabric
- Standards MED, SOLAS, USCG
Product Information
- Brand Kent Safety
- MFR # 154300-200-004-13
- Zoro # G8719107
- UPC # 043311062534
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Universal |
Bag Size | Universal |
Details
Item | Immersion Suit Replacement Bag |
Color | Orange |
Flotation Material | Foam |
Outer Material | Fabric |
Standards | MED, SOLAS, USCG |
Vest Closure Type | Zipper |
Buoyancy | 15 1/2 lb |
Features | For 154100-200-004-13 Immersion Suit |
Closure Type | Zipper |
Product Type | Immersion Suit Bag |
Compatible with Manufacturer Model Number | 154100-200-004-13 |
For Use With Mfr. Model Number | 154100-200-004-13 |
Description
Immersion Suit Replacement Bag, Compatible with Manufacturer Model Number 154100-200-004-13, Buoyancy 15 1/2 lb, Product Type Immersion Suit Bag, Color Orange, Standards MED, SOLAS, USCG, Bag Size Universal, Closure Type Zipper, Flotation Material Foam, Outer Material Fabric, Compatible with Grainger Part Number 59ME32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Lamp, 1-7/64" H, 1-45/64" D (ED3766AG)
- FARIA BEEDE INSTRUMENTS 2" Depth Sounder w/In-Hull Transducer - Chesapeake White - Stain (13851)
- URO PARTS 2 Piece Set Oe Delrin Material Torsion Bar Mou, 1633230220Kit (1633230220KIT)
- WARN INDUSTRIES HUBS LOCK OUT, HUB ASSEMBLY (11690)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- Kent Safety Flotation Equipment