Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg, Intermediate
Mfr # 154000-200-020-13
Zoro # G8719028
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Intermediate
- Material Neoprene
- Standards SOLAS, USCG
- Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt
- Maximum User Weight 250 lb
Product Information
- Brand Kent Safety
- MFR # 154000-200-020-13
- Zoro # G8719028
- UPC # 043311037914
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Intermediate |
User Height - Maximum | 70 in |
Suit Size | Intermediate |
User Height - Minimum | 62 in |
Details
Item | Immersion Suit |
Material | Neoprene |
Standards | SOLAS, USCG |
Includes | Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt |
Maximum User Weight | 250 lb |
Closure Type | Zipper |
Color | Orange |
Product Type | Immersion Suit |
User Weight - Maximum | 250 lb |
User Weight - Minimum | 110 lb |
Description
Immersion Suit, Material Neoprene, Color Orange, Suit Size Intermediate, Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt, User Weight - Maximum 250 lb, Closure Type Zipper, Standards SOLAS, USCG, User Weight - Minimum 110 lb, User Height - Maximum 70 in, User Height - Minimum 62 in, Product Type Immersion Suit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/32 x 15-7/32 in. (RS3713)
- LISLE Hd Turbo Test Kit W/ Smoke Adapter (69930)
- MORRYDE FULLY ASSEMBLED 60% EXTENSION 26INX48IN CARGO TRAY W/ CARPET (CTG60-2648W)
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23521 (23521)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- SEACHOICE Sea-Beast Deck Tube, 1 Rider (86911)
- Kent Safety Flotation Equipment