Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg Bag, Red
Mfr # 154200-100-020-13
Zoro # G8718958
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards SOLAS, USCG
- Features Red
- Product Type Immersion Suit Bag
Product Information
- Brand Kent Safety
- MFR # 154200-100-020-13
- Zoro # G8718958
- UPC # 043311062497
- Country of Origin China
- Category Flotation Equipment
Details
Item | Immersion Suit Replacement Bag |
Color | Red |
Standards | SOLAS, USCG |
Features | Red |
Product Type | Immersion Suit Bag |
Description
Immersion Suit Replacement Bag, Buoyancy Not Applicable, Product Type Immersion Suit Bag, Color Red, Standards SOLAS, USCG, Features Red, Closure Type Not Applicable, Flotation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Stowaway Light w/2-Pin Plug-In Base - 2-Mile - 30" (7100B7)
- SHIELDS 200400024 Marine Exhaust Water Series 200 Hose without Wire, 4 in. x 2 ft. (116-200-4000-24)
- DYNABRADE PAD PSA 2-3/4" X 11" WITH CLIPS (DB57512)
- VDO MARINE Single Station Rudder Angle Sensor (A2C1102950001)
- KENT SAFETY Immersion Suit, Uscg, Intermediate (154000-200-020-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- ONYX OUTDOOR Onyx Youth Universal Paddle Vest - Aqua (121900-505-002-21)
- Kent Safety Flotation Equipment