Shop All Life Vests
Kent Safety
Flotation Jacket, Hi Vis, Deluxe, Hood, S
Mfr # 151800-410-020-23
Zoro # G8719481
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USCG Type Type III
- Flotation Material Foam
- Standards USCG Approved
- Buoyancy 15 1/2 lb
- PFD Style Flotation Jacket / Coat
Product Information
- Brand Kent Safety
- MFR # 151800-410-020-23
- Zoro # G8719481
- UPC # 043311054201
- Country of Origin China
- Category Life Vests
Dimensions
Size | S |
Details
Item | Flotation Jacket |
USCG Type | Type III |
Flotation Material | Foam |
Standards | USCG Approved |
Buoyancy | 15 1/2 lb |
PFD Style | Flotation Jacket / Coat |
Vest Closure Type | Belt, Zipper |
Color | Yellow |
Features | Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff |
Outer Material | Nylon |
USCG Performance Level | Level 70 |
Buoyancy Principle | Inherently Buoyant |
Buoyant Material | Foam |
Product Type | Flotation Jacket |
Closure | Belt, Zipper |
Reflective | Reflective |
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size S, Closure Belt, Zipper, Features Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14D)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S13TAFGPU2)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Brs, PK10 (5KR83)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, L (151800-410-040-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, M (151800-410-030-23)
- KENT SAFETY Life Vest, Law Enforcement, Black, XS/SM (151600-700-020-23)
- KENT SAFETY Life Jacket, Universal, 22.5lb, CO2, Orange (132002-200-004-19)
- KENT SAFETY Flotation Work Vest, UNIV, 35lb, CO2, OR (134402-200-004-21)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103000-100-004-12)
- Kent Safety Water Safety