Shop All Life Vests
Kent Safety
Fishing Vest, 2XL, 11.5lb, Green
Mfr # 151700-400-060-21
Zoro # G604179918
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Loop for Safety Lights
- Standards ISO Approved
- Vest Closure Type Zipper
- Outer Material Fabric
- Size 2XL
Product Information
- Brand Kent Safety
- MFR # 151700-400-060-21
- Zoro # G604179918
- UPC # 043311973663
- Country of Origin China
- Category Life Vests
Dimensions
Size | 2XL |
Fits Chest Size | 48 in to 52 in |
Chest Size - Minimum | 48 in |
Chest Size - Maximum | 52 in |
Details
Features | Loop for Safety Lights |
Standards | ISO Approved |
Vest Closure Type | Zipper |
Outer Material | Fabric |
PFD Style | ROGUE II FISHING LIFE VEST |
Flotation Material | Foam |
Buoyancy | 11 1/2 lb |
Item | Fishing Vest |
Color | Green |
Reflective | Reflective |
Product Type | Fishing Vest |
Buoyancy Principle | Inherently Buoyant |
Closure | Zipper |
Buoyant Material | Foam |
International Compliance | SOLAS |
Description
Fishing Vest, USCG Performance Level Not Applicable, Product Type Fishing Vest, Buoyant Material Foam, Color Green, Buoyancy 11 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Reflective, Size 2XL, Chest Size - Minimum 48 in, Closure Zipper, Features Loop for Safety Lights, International Compliance SOLAS, Outer Material Fabric, Standards ISO Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- NMC Symbol Remote Control Fire Pumps/ Imo La, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO163P)
- AZUSA SAFETY Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, S (L22115)
- DUNLOP Knee Boots, Size 14, 17" H, Yellow, Plain, PR (8805000)
- KENT SAFETY Fishing Vest, XL, 11.5lb, Green (151700-400-050-21)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- FULL THROTTLE Vest-L/Xl Blue Rapid Dry, #142100-500-050-22 (142100-500-050-22)
- Kent Safety Life Vests