Shop All Automotive Specialized Tools
Kent-Moore
Gear Bushing Installer, 8-1/2in., Steel
Mfr # J-24205-A
Zoro # G1900416
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Length 8 1/2 in
- Width 2 1/4 in
- Color Silver
- Height 1 in
Product Information
- Brand Kent-Moore
- MFR # J-24205-A
- Zoro # G1900416
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 8 1/2 in |
Width | 2 1/4 in |
Height | 1 in |
Details
Item | Gear Bushing Installer |
Type | Heavy-Duty |
Color | Silver |
Application | Automotive |
Material | Steel |
Number of Pieces | 2 |
Number of Jaws | 0 |
Tool Type | Gear Bushing Installer |
For Vehicle Tool Category | Instrumentation |
Description
Gear Bushing Installer, Tool Type Gear Bushing Installer, Length 8 1/2 in, Width 2 1/4 in, Height 1 in, Material Steel, For Vehicle Tool Category Instrumentation, Color Silver, Number of Pieces 2, Application Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Dbl Lock Gsnck Hitch Kit, 60710 (60710)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-25/32 in. (PA4428)
- DEA MOUNTS Engine Mount, A2239 (A2239)
- FREEMAN Analog Tire Inflator with OIL-Filled Pressure Gauge (FR395709)
- KENT-MOORE Condenser Fin Comb, 6 in. (18403)
- EXTREME MAX Extreme Max 5800.9027 T-25 Stud Wrench (5800.9027)
- LISLE Adapter for Triton Compressor, M16x1.5-6G (20380)
- STECK MANUFACTURING Truck Bed Lifter (35885)
- MILTON INDUSTRIES Valve Insertion and Removal Tool (S-449)
- KENNEDY Kennedy® K20B 20" Professional Tool Box (K20B)
- BOJO TOOLS Micro-Wedge Tool (ITH-4B-XNGL)
- Kent-Moore Service & Shop Tools