Shop All Brake & Wheel Tools
Kent-Moore
Brake Shoe Spring Tool, 13-5/8in., Steel
Mfr # J-34061
Zoro # G2040641
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Universal
- Application Brake
- Number of Pieces 1
- Length 13 5/8 in
Product Information
- Brand Kent-Moore
- MFR # J-34061
- Zoro # G2040641
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 13 5/8 in |
Overall Length | 13 5/8 in |
Details
Material | Steel |
Type | Universal |
Application | Brake |
Number of Pieces | 1 |
Item | Brake Shoe Spring Tool |
Tool Type | Brake Shoe Spring Tool |
Number of Sockets Included | 0 |
Description
Brake Shoe Spring Tool, Tool Type Brake Shoe Spring Tool, Application Brake, Overall Length 13 5/8 in, Number of Pieces 1, Material Steel, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Starter Motor Polaris 3090221 3090163 (C-SMO-0159-NIC)
- WIX FILTERS ALFA-ROMEO 86-93/NISSAN CARS 67-89/PORSC (51521)
- SYNERGY RAM 13 HEAVY DUTY RAM STEERING KIT (8725-01)
- BUYERS PRODUCTS 2-5/16 Inch Replacement Ball With Nut For RM6 Series & BH8 Series (RB2516)
- PLOMBCO Plasteel Clip-on Weight, 10g, PK25 (FNPS-10)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.75 Oz., PK25 (P075Z)
- SUR&R Brake Service Kit, Manual Type, 8 pcs. (BTB6P)
- KEN-TOOL Mt and Demount Spoon, 30 In, 7/8 In (34122)
- WESTWARD Brake Cylinder Hone, 1 pc., No Sockets (45JW44)
- ESCO EQUIPMENT Torque Multiplier EZ Buster (60305)
- OTC Ball Joint Service Set, GM, 28pcs. (6539-4)
- Kent-Moore Service & Shop Tools