Shop All Headlamps, Headlights & Components
Kensun
Kensun UN-K-55W Kit-880-6K HID Xenon 6000K 55W AC Kit; Bright White
Mfr # UN-K-55W Kit-880-6K
Zoro # G304076319
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kensun
- MFR # UN-K-55W Kit-880-6K
- Zoro # G304076319
- UPC # 747925296360
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
HID lights have a glass gas chamber, replacing the filament of traditional halogen bulbs. The gas is ignited by a 23,000V charge and stays illuminated by a constant 12V source provided by a ballast which is connected directly to your battery.
Features- The HID Conversion Kits come with everything you need to make the ultimate upgrade in HID lighting technology.
- Keeping you safe with the greatest visibility while also providing you with a custom vibrant look that will make your car stand out!.
- Produces 3X brighter light than halogen.
- Uses up to 80% less power during use, increases visibility, 3000+ hour non-fading lifetime.
- Ballasts are 100% Water-proof, 100% Dust-proof, 100% Shock-proof. Output short circuit protection.
- Quality Alloy Ballast Casing with UL94 V-0 Flame Retardant Grade silicone sealant protects from all the elements.
- Protects against inconsistent power and poor lighting performance through non-cycling technology.
- Easy and Simple installation. Usually takes less than 20 minutes!.
- Daytime Running lights, Automatic lights and alarm lights need to be disabled prior to installation.
- Includes - Smart aluminum carry-case, Pair of super-bright performance hid xenon bulbs, Water-proof digital slim ballasts, Mounting brackets and Installation instructions.
- Temperature - 6000K.
- Color - Bright White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 51, BL-651 (BL-651)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- RULE Bilge Pump, Standard Operation, 12VDC, 1.8 (25DA)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- KENSUN Kensun UN-K-55W Kit-9007 S-6K HID Xenon Single-Beam 6000K 55W AC Kit; Bright White (UN-K-55W Kit-9007 S-6K)
- KENSUN Kensun UN-K-55W Kit-881-5K HID Xenon 5000K 55W AC Kit; Pure White (UN-K-55W Kit-881-5K)
- KENSUN Kensun UN-K-55W Bulbs-9004 LH-6K HID Xenon Lo-Hi Halogen 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-9004 LH-6K)
- KENSUN Kensun UN-K-55W Bulbs-H1-3K HID Xenon 3000K 55W AC Bulbs; Yellow (UN-K-55W Bulbs-H1-3K)
- KENSUN Kensun UN-K-55W Bulbs-H3-6K HID Xenon 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-H3-6K)
- KENSUN Kensun UN-K-Slim Kit-9007 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Slim Kit; Bright White (UN-K-Slim Kit-9007 LH-6K)
- OVERTIME Halo Smoke Gloss Projector Headlight for 99 to 04 Ford F250, Black - 10 x 21 x 24 in. (OV2654179)
- Kensun Automotive Lighting