Shop All Mouse Pads & Wrist Rests
Kensington
Wrist Pillow Foam Keyboard Rest, Black
Mfr # L22801US
Zoro # G6243968
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Keyboard Wrist Rest
- Color Black
- Features Non-skid Base, Ergonomic
- Width 20.75"
- Height 1.12"
Product Information
- Brand Kensington
- MFR # L22801US
- Zoro # G6243968
- UPC # 735353228015
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 20.75" |
Height | 1.12" |
Depth | 5.68" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Keyboard Wrist Rest |
Color | Black |
Features | Non-skid Base, Ergonomic |
Theme | Solid Color |
Wrist Filling Material | Foam |
Description
Wrist Pillow Foam Keyboard Rest,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- DURACELL Lithium 2025 3 V 165 Ah Medical Battery , 2PK (DL2025B2PK08)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT6'WE (TRPM100006WH)
- KENSINGTON SmartFit Mouse Pad (K55793AM)
- KENSINGTON SmartFit Wrist Rest, Black Pad/Cover, PK5 (K55787-US)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse (K52802WW)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- KENSINGTON Extra-Cushioned Mouse Wrist Pad, Black (K57822US)
- FELLOWES Mouse Pad, Blue (58021)
- Kensington Mouse Pads & Wrist Rests