Shop All Computer Mice
Kensington
Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black
Mfr # K72392USA
Zoro # G902696148
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Black
- Features Low Battery Indicator Light
- Compatible With Mac® OS X 10.6 and Later; Windows® 7, 8, 8.1, 10
- Corded/Wireless Wireless
Product Information
- Brand Kensington
- MFR # K72392USA
- Zoro # G902696148
- UPC # 85896723929
- Country of Origin China
- Category Computer Mice
Dimensions
Size | 4w x 2.5d x 1.5h |
Battery Size | (1) AA |
Details
Item | Mice |
Connector Type | USB 2.0 |
Color | Black |
Features | Low Battery Indicator Light |
Compatible With | Mac® OS X 10.6 and Later; Windows® 7, 8, 8.1, 10 |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Number of Buttons | 3 |
Weight | 0.4 lbs |
Number of Batteries | (1) AA |
Frequency | 2.4 GHz |
Batteries Required | Yes |
Left/Right Hand Use | Left/Right |
Maximum Wireless Range | 30 ft |
Description
This wireless mouse is ideal when you need a comfortable mouse that also reduces cord clutter. The three-button/scroll wheel setup offers nearly silent clicking when you need to get work done and don’t want to disturb anyone. A high-definition optical sensor provides reliable and responsive control when you’re navigating and the comfortable, contoured shaping feels great for either right-handed or left-handed users. It offers plug-and-play installation with a 2.4 GHz USB nano receiver.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Memory Card, Memory Card (12AAW452)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 2PK (MAX3967815)
- ULTRALAST 2,600 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-26-1P)
- K2 ENERGY 3.2V LFP123A High Capacity Rechargeable Li-Ion Battery (LFP123A)
- KENSINGTON Mouse, Wired, Optical, Black (KMW72339)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- KENSINGTON Mouse, ProFit M Size Nano, Sapphire Blue (K72421US)
- KENSINGTON Mouse, Corded, Optical, Black (K72339USA)
- KENSINGTON Mouse, Profit, Wireless, Bk (75228)
- INNOVERA Compact Travel Mouse, 2.4 GHz/26 ft Wireless, Left/Right Hand, Black (IVR62210)
- Kensington Computer Mice