Shop All Webcams
Kensington
W2000 1080p Auto Focus Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black
Mfr # K81175WW
Zoro # G406439715
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kensington
- MFR # K81175WW
- Zoro # G406439715
- UPC # 85896811756
- Country of Origin China
- Category Webcams
Description
Kensington's W2000 1080p Auto Focus Webcam delivers high-quality video (1080p @ 30fps), an omnidirectional microphone, and unique features for privacy, camera placement, and low light imaging. The W2000 is optimized to help you look your best on today's most popular video conferencing applications and is part of Kensington's Professional Video Conferencing ecosystem—a powerfully cohesive software and accessory experience that empowers you to spend more time collaborating and less time troubleshooting. Whether you're working from home or from the office, the W2000 simply presents you, only better—on Microsoft Teams, Google Meet, Zoom, and more. It delivers high-quality video using automatic focus and light correction technology. Simple and powerful Kensington Konnect software simplifies customizing your video settings with the click of a button. An integrated lens cover lets you easily control who sees you, and a narrow 75° diagonal field of view provides a personal and private video frame ideal for 1-on-1 calls while reducing background clutter. Manually adjust your webcam up to 37° vertically and 360° horizontally to ensure the best camera angles, and use the electronic pan, tilt, and 2x zoom (ePTZ) to optimize your video frame. A built-in omnidirectional microphone incorporates noise-reduction technology to ensure you are heard in every meeting, podcast, and presentation. Accommodates both USB-A and USB-C devices like laptops and desktops so you can present like a pro on any device. Create a tailored Professional Video Conferencing setup based on your environment and budget by combining with other accessories, such as a Desktop Stand (K87651) and Ring Light (K87653) sold separately. Meets MIL-STD-810H Method 504.3 Contamination by Fluids with disinfectants with no degradation. No visual degradation or inability to use as directed upon test completion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- NETGEAR Wifi 6 Ax3000 Ap & Power Adp (WAX615PA-100NAS)
- ILC Replacement for Toshiba D95-lmp Lamp & Housing (D95-LMP LAMP & HOUSING TOSHIBA)
- INFINITI Fresh Plus Hygienic, Universal Tv Remote (CH1300)
- KENSINGTON W2050 Pro 1080p Auto Focus Pro Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (K81176WW)
- CYBER ACOUSTICS 1080P Webcam Autofocus Pvcy Sh (WC-2000)
- ADESSO 1080P Auto Focus Webcam W Mic (CyberTrackH4)
- BZBGEAR SDIHDMI IP CAMERA 4K 25X BLK (BG-ADAMO-4K25X-B)
- LOGITECH Brio 305 Web Camera, 1920 pixels x 1080 pixels, 2 Mpixels, Graphite (960-001414)
- LOGITECH Brio 505 Webcam, 1920 pixels x 1080 pixels, Graphite (960-001411)
- ADESSO 720P Auto Focus Webcam W Mic (CyberTrackH3)
- Kensington Webcams