Shop All Tablet Accessories
Kensington
USB-C to USB-A Adapter
Mfr # K33992WW
Zoro # G6176759
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4"
- Length 5.8"
- Width 0.7"
- Color Black
- Cable Type USB
Product Information
- Brand Kensington
- MFR # K33992WW
- Zoro # G6176759
- UPC # 085896339922
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 0.4" |
Length | 5.8" |
Width | 0.7" |
Details
Color | Black |
Item | USB-C to USB-A Adapter |
Cable Type | USB |
Features | Halogen Free, Molded, Reversible |
Product Type | Data Transfer Cable |
Description
USB-C to USB-A Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC SL1100 SL2100 A20-030414-002 Handset w/o Cord - BLACK (1101100)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 10 ft. (HC6AB10)
- KENSINGTON Docking Station, Universal USB 3.0 (K33991WW)
- KENSINGTON Rugged Payment Carry Case for iPad Air (K97907WW)
- PRIME-LINE Spline Screen0.12X500'Gr (P7650)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- PRIME-LINE CORNER SCRN5/16""NOMIT BZ (PL14285)
- ALURATEK Universal Tablet Stand (Compat (ATST01F)
- Kensington Tablet Accessories