Shop All Monitor Mounts & Brackets
Kensington
SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black
Mfr # K52785WW
Zoro # G4048141
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.75"
- Width 12.25"
- Material Plastic
- Depth 2.25"
- Color Black
Product Information
- Brand Kensington
- MFR # K52785WW
- Zoro # G4048141
- UPC # 85896527855
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4.75" |
Width | 12.25" |
Depth | 2.25" |
Width (Max) | 12.25" |
Depth (Max) | 2.25" |
Height (Min) | 1.75" |
Height (Max) | 4.75" |
Details
Material | Plastic |
Color | Black |
Standards | TAA Compliant |
Weight | 2.8 lbs |
Capacity | 40 lb |
Shelf Count | 1 |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Item | Workstation Monitor Mounts & Stands |
OEM/Compatible | Compatible |
Series Name | Kensington® SmartFit® |
Description
Kensington® SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tablet Cradle, Less Than 3/4 D, Desk, Blk (PTM200)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera Silver (MND20-S)
- LOGITECH Logi G840 XL Gmng MousePad Blk (943-000776)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- KENSINGTON Monitor Arm (K55512WW)
- KENSINGTON Stand, Monitor, 12" (K60087)
- AFC INDUSTRIES Table Mounted Pole Monitor Mount (772534G)
- Kensington Monitor Mounts & Brackets