Shop All Monitor Mounts & Brackets
Kensington
SmartFit Extra Wide Monitor Stand
Mfr # K52797WW
Zoro # G8856609
Sold in multiples of 3 for $121.05
$121.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On up to 27" and 39 lbs.
- Color Black
- Features SmartFit® System, 3 height settings (3", 4.5", 6")
- Standards TAA Compliant
- Product Type Monitor Stand
Product Information
- Brand Kensington
- MFR # K52797WW
- Zoro # G8856609
- UPC # 085896527978
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Details
For Use On | up to 27" and 39 lbs. |
Color | Black |
Features | SmartFit® System, 3 height settings (3", 4.5", 6") |
Standards | TAA Compliant |
Item | SmartFit® Extra Wide Monitor Stand for up to 27� screens |
Product Type | Monitor Stand |
Description
SmartFit Extra Wide Monitor Stand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for E-Ton TXL, NXL 90CC 99-03 With 12V 1Amp Charger (MAX3832215)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 15Ft (180217)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda CRF250X CRF230F CRF150 (YTX5L-BSGEL131)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- KENSINGTON Stand, Monitor, 12" (K60087)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- QUARTET Monitor Riser, w/ Dry-Erase Board, 10"Wx5"H, White (QRTQ090GMRW01)
- Kensington Monitor Mounts & Brackets