Shop All Tablet Accessories
Kensington
Rugged Payment Carry Case for iPad Air
Mfr # K97907WW
Zoro # G6176585
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Compatibility Apple - iPad Air / iPad Air 2
- Product Type Carrying Case
Product Information
- Brand Kensington
- MFR # K97907WW
- Zoro # G6176585
- UPC # 085896979074
- Country of Origin China
- Category Tablet Accessories
Details
Material | Rubber |
Color | Black |
Compatibility | Apple - iPad Air / iPad Air 2 |
Product Type | Carrying Case |
Description
Rugged Payment Carry Case for iPad Air
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Universal Battery UB613k - 3 Pack (ML1.3-6MP39915145)
- ADVANTECH 9Pin 232/485 Conv W/Sd & Rj11 (BB-485SD9RJ)
- KENSINGTON Docking Station, Universal USB 3.0 (K33991WW)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CTA DIGITAL Tablet/Monitor/Keyboard Stand, 28" L (PAD-2AMTK)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- CTA DIGITAL Security Grip and Stand for Tablets (PAD-UATGS)
- MOBOTRON Mobotron MH-206 Universal Tablet Floor Stand (MH-206)
- SOLO Velocity Slim Case for iPad Air, Navy/Black (IPD2026-5)
- Kensington Tablet Accessories