Shop All Cases and Totes
Kensington
Rolling Laptop Case 17.5"x9.5"x13", Black
Mfr # K62348
Zoro # G7195496
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Ballistic Nylon
- Width 17 1/2"
- Depth 9 1/2"
- Features Shoulder Strap, Telescoping Handle, Wheels
Product Information
- Brand Kensington
- MFR # K62348
- Zoro # G7195496
- UPC # 085896623489
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 17 1/2" |
Depth | 9 1/2" |
Height | 13" |
Size | 17" |
Details
Item | Rolling Laptop Case,Black,17.5x9.5x13" |
Color | Black |
Material | Ballistic Nylon |
Features | Shoulder Strap, Telescoping Handle, Wheels |
Weight | 9.7 lbs |
For Use With | Laptops |
Closure Type | Zipper |
Description
Rolling Laptop Case,Black,17.5x9.5x13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- SCOTCH Packing List Envelope Roll, PK333 (829)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- KENSINGTON Notebook Case 15.4", SP30, Black (62560)
- KENSINGTON Laptop Backpack 16 "/43.2cm, Black (K62238B)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- AVERY Matte White DVD Case Inserts (8891)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- Kensington Cases and Totes