Shop All Cases and Totes
This Product is Discontinued
Kensington
Roller Laptop Bag, Black (Discontinued)
Mfr # K62533USA
Zoro # G4596356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Notebooks up to 15.4 in
- Color Black
- Material Polyester
- Length 16 1/2 in
- Width 17 1/2 in
Product Information
- Brand Kensington
- MFR # K62533USA
- Zoro # G4596356
- UPC # 085896625339
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 16 1/2 in |
Width | 17 1/2 in |
Depth | 7 in |
Height | 14.8" |
Overall Width | 17 1/2 in |
Overall Height | 16 1/2 in |
Overall Depth | 7 in |
Details
Item | Rolling Laptop Case |
Fits | Notebooks up to 15.4 in |
Color | Black |
Material | Polyester |
Includes | External Ticket Pocket |
Features | Telescoping Handle |
Weight | 5.35 lb |
Product Type | Rolling Laptop Case |
Description
Rolling Laptop Case, Fits Notebooks up to 15.4 in, Color Black, Material Polyester, Length 16 1/2 in, Width 17 1/2 in, Depth 7 in, Includes External Ticket Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.