Shop All Power Strips
Kensington
Premium Surge Protector, 7 Outlets
Mfr # K62662US
Zoro # G6243916
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Color Gray
- Width 2"
- Material ABS Plastic
- Standards CSA Approved; Meets or exceeds ANSI/BIFMA Standards; UL Listed
Product Information
- Brand Kensington
- MFR # K62662US
- Zoro # G6243916
- UPC # 085896382171
- Country of Origin China
- Category Power Strips
Dimensions
Width | 2" |
Height | 1" |
Length | 6 ft |
Depth | 11.5" |
Details
Item | Premium Surge Protector,7 Outlets |
Number of Outlets | 7 |
Color | Gray |
Material | ABS Plastic |
Standards | CSA Approved; Meets or exceeds ANSI/BIFMA Standards; UL Listed |
Description
Premium Surge Protector,7 Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSCWW)
- HALEX 1/2 in. Rigid Cmp Coupling (96361)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- KENSINGTON SmartSockets Surge Protector, 8 Outlets (62691)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- TRIPP LITE Power Strip 120V 5-15R 24 Outlet 15ft Cord Vertical Metal 0URM (PS7224)
- OFFICESOURCE Power Modules Desk Mount Power (OSF9500BK)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606DMUSB)
- Kensington Power Strips