No Product Image Available

Kensington

OfficeAssist Auto Feed Shredder


product price: $1,545.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

The 600-sheet OfficeAssist Auto Feed Shredder A6000-HS Anti-Jam Micro Cut speeds and secures high-volume shredding, helping to make larger offices more productive. Patented auto feed with 4-digit PIN lock lets you load up to 600 sheets of paper, lock it until shredding is complete, and walk away. P-5 micro cut shredding turns glossy paper, junk mail, staples, paper clips and credit cards into 1/16 in. x 9/16 in. 2mm x 15mm pieces. Intelligent Jam Clearance automatically reverses the blades to clear excess paper from the cutter. A 29-gallon 1,300-sheet bin with full indicator accommodates frequent use and includes built-in bag storage to keep new bags ready. Runs quietly and continuously for 240 minutes without overheating. Intelligent Power Save switches modes when not in use to save energy. Sturdy casters make it easy to use the shredder wherever you need it. Patented auto feed with 4-digit PIN lock lets you load up to 600 sheets of paper, lock it until shredding is complete, and walk away. Shreds staples, paper clips, credit cards, junk mail, and glossy paper. P-5 security rated micro cut shredding turns paper into 1/16 in. x 9/16 in. 2mm x 15mm pieces. Ideal for business confidential documents. Quiet motor with self-cleaning Intelligent Jam Clearance reverses the blades to clear paper from the cutter when too much paper is inserted and upon job completion. Helps avoid time-consuming and frustrating paper jams. Runs continuously for 240 minutes without overheating, for large jobs. A 29-gallon 1,300-sheet bin lets you shred more, empty less. An indicator lets you know when the bin is full, and built-in bag storage keeps new bags ready. Automatically switches to Intelligent Power Save when not in use but still turned on to save energy. Sturdy casters make it easy to use the shredder wherever you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.