Shop All Computer Mice
Kensington
Mouse, ProFit M Size Nano, Sapphire Blue
Mfr # K72421US
Zoro # G6243706
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Blue
- Compatible With Chrome OS™ 44 and Later; Mac® OS X 10.9-10.11; Windows® 7, 8, 8.1, 10
- Corded/Wireless Wireless
- Laser/Optical Optical
Product Information
- Brand Kensington
- MFR # K72421US
- Zoro # G6243706
- UPC # 085896724216
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (2) AAA |
Length | 5.5" |
Height | 3" |
Width | 7" |
Details
Item | Mouse,ProFit M Size Nano,Sapphire Blue |
Connector Type | USB 2.0 |
Color | Blue |
Compatible With | Chrome OS™ 44 and Later; Mac® OS X 10.9-10.11; Windows® 7, 8, 8.1, 10 |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Number of Buttons | 5 |
Includes | (2) AAA Batteries |
Product Type | Mouse |
Maximum Wireless Range | 30 ft |
Left/Right Hand Use | Right |
Batteries Required | Yes |
Frequency | 2.4 GHz |
Description
Mouse,ProFit M Size Nano,Sapphire Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Silent Knight PS12120 12V 12Ah Alarm Battery (SILENT KNIGHT-PS12120)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RGGS-127M-XT)
- TG3 ELECTRONICS Mouse, 6 ft L Cable, Black, 1 in H (TG-CMS-B-801)
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- KENSINGTON Mouse, Wired, Optical, Black (KMW72339)
- KENSINGTON Pro Fit Wired Mid-Size Mouse, USB 2.0, Right Hand Use, Black (K72355US)
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- LOGITECH Wireless POP Mouse Mist (910-006625)
- Kensington Computer Mice