Shop All Computer Mice
Kensington
Mouse, Pro Fit M Size Nano, Black
Mfr # K72405US
Zoro # G6243730
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Black
- Compatible With Chrome OS™ 44 and Later; Mac® OS X 10.9-10.11; Windows® 7, 8, 8.1, 10
- Corded/Wireless Wireless
- Laser/Optical Optical
Product Information
- Brand Kensington
- MFR # K72405US
- Zoro # G6243730
- UPC # 085896724056
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (2) AAA |
Details
Item | Mouse,Pro Fit M Size Nano,Black |
Connector Type | USB 2.0 |
Color | Black |
Compatible With | Chrome OS™ 44 and Later; Mac® OS X 10.9-10.11; Windows® 7, 8, 8.1, 10 |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Number of Buttons | 5 |
Includes | (2) AAA Batteries |
Product Type | Mouse |
System Requirements | Operating Systems: Windows 7, Windows Vista, Windows XP |
Left/Right Hand Use | Right |
Maximum Wireless Range | 30 ft |
Frequency | 2.4 GHz |
Batteries Required | Yes |
Description
Mouse,Pro Fit M Size Nano,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Network Hubs, FP SII STD 2.75X4.5X.5 (40300158)
- BLOW OFF Blow Off, Auto Duster 3.5 oz. (AD-001-056)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Razor 15165070 MX650 Dirt Rocket - 3 Pack (ML15-12MP3681311847)
- MANHATTAN Hdmi A F To A M Angled (353502)
- KENSINGTON Pro Fit Ergo Vertical Wireless Mouse, 2.4 GHz Frequency, Right, Black (K75501WW)
- KENSINGTON Mouse, ProFit M Size Nano, Emerald Green (K72424US)
- KENSINGTON Wired USB Mouse for Life (K74531WW)
- KENSINGTON Trackball Mouse, Corded, Optical, Black (K64325)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- KENSINGTON Mouse, Corded, Optical, Black (K72339USA)
- LOGITECH Advanced Corded Mouse M500s, USB, Right Hand Use, Black (910-005783)
- Kensington Computer Mice