Shop All Computer Mice
Kensington
Mouse, Corded, Optical, Black
Mfr # K72339USA
Zoro # G3719536
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB
- Color Black
- Cable Length 27 in
- Features Retractable
- Compatible With PC/Mac(R)
Product Information
- Brand Kensington
- MFR # K72339USA
- Zoro # G3719536
- UPC # 085896723394
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 27 in |
Height | 3 3/4 in |
Length | 4 in |
Width | 2 1/4 in |
Depth | 3.5" |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Details
Item | Mouse |
Connector Type | USB |
Color | Black |
Features | Retractable |
Compatible With | PC/Mac(R) |
Corded/Wireless | Corded |
Laser/Optical | Optical |
Number of Buttons | 3 |
Product Type | Mouse |
Mouse Tracking Technology | Optical |
Connection Type | USB |
Connectivity | Corded |
Compatible Operating Systems | Chrome OS(TM), Mac(R) OS, Windows(R) |
Ergonomic Design | Yes |
Description
Mouse, Corded, Optical, Ergonomic Design Yes, Compatible With PC/MAC(R), USB Connector Type, Black, Cable Length 27 in, Number of Buttons 3, Height 3 3/4 in, Length 4 in, Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-3WA3 (L74A26-2-1-3WA3)
- COMMSCOPE Replacement for Commscope L5tnm-ps (L5TNM-PS COMMSCOPE)
- COMPULOCKS Compulocks Ipad Encl Wall Moun (299PSENW)
- PYLE Bluetooth Uhf 2 Handheld Microphone, PDWM2125 (PDWM2125)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- KENSINGTON Trackball Mouse, Corded, Optical, Black (K64325)
- KENSINGTON Mouse, Pro Fit M Size Nano, Black (K72405US)
- KENSINGTON Pro Fit Ergo Vertical Wireless Mouse, 2.4 GHz Frequency, Right, Black (K75501WW)
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- ADESSO PUBLISHING Adesso Ip67 Rated Waterproof, Antimicrobial Usb Mouse w/ Magnetic (IMOUSEW3)
- Kensington Computer Mice