Shop All Cables & U-Locks
This Product is Discontinued
Kensington
Keyed Laptop Lock (Discontinued)
Mfr # K64637WW
Zoro # G3665681
This Product is Discontinued
Key Features
- Key Type Different
- Body Material Steel
- Cable Length 5 ft
- Cable Dia. 13/64 in
- Includes 2 keys
Product Information
- Brand Kensington
- MFR # K64637WW
- Zoro # G3665681
- UPC # 085896646372
- Country of Origin Multiple
- Category Cables & U-Locks
Dimensions
Cable Length | 5 ft |
Cable Dia. | 13/64 in |
Cable Diameter | 1/5 in |
Details
Key Type | Different |
Item | Cable Lock |
Body Material | Steel |
Includes | 2 keys |
For Use With | Laptops |
Cable Color | Black |
Body Color | Black |
Number of Keys | 2 |
Environment | Indoor |
Cable Material | Steel |
Keying | Keyed Different |
Lock Body Material | Steel |
Cable Lock Type | Computer Cable Locks |
Lock Body Shape | Oval |
Locking Style | Keyed |
Weather Resistant | No |
Color | Black |
Material | Steel |
Description
Cable Lock, Locking Style Keyed, Computer Cable Locks, 1/5 in Cable Diameter, 5 ft Cable Length, Steel, Keying Keyed Different, Lock Brand KENSINGTON, Weather Resistant No, Body Color Black, Cable Color Black, Number of Keys 2, Environment Indoor, Lock Body Material Steel, Lock Body Shape Oval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.