Shop All Keyboards
Kensington
Keyboard/Mouse Set, Wireless, Black
Mfr # K72408USA
Zoro # G4534266
original price:
$70.89
22% off
new price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser/Optical Optical
- Corded/Wireless Wireless
- Connector Type USB
- Color Black
- Compatible With Mac, Windows Vista(R), Windows(R) 7, Windows(R) XP
Product Information
- Brand Kensington
- MFR # K72408USA
- Zoro # G4534266
- UPC # 085896724087
- Country of Origin China
- Category Keyboards
Dimensions
Length | 2 3/4 in |
Height | 8 3/4 in |
Width | 18 1/2 in |
Overall Width | 8 3/4 in |
Overall Height | 2 3/4 in |
Keyboard Length | 18 1/2 in |
Battery Size | AAA |
Details
Item | Keyboard and Mouse Set |
Laser/Optical | Optical |
Corded/Wireless | Wireless |
Connector Type | USB |
Color | Black |
Compatible With | Mac, Windows Vista(R), Windows(R) 7, Windows(R) XP |
Features | Adjustable Height, Right-Handed Design, Extended Battery Life up to 12 Months, Spill-Proof |
Number of Buttons | 2 |
Ergonomic Design | Yes |
Includes | (4) AAA Batteries |
Product Type | Keyboard & Mouse |
Package Type | Retail |
Connection Type | USB |
Connectivity | Wireless |
Mouse Tracking Technology | Optical |
Compatible Operating Systems | Chrome OS(TM), Mac(R) OS, Windows(R) |
Description
Keyboard and Mouse Set, Wireless, Optical, Ergonomic Design Yes, Compatible With Mac, Windows Vista(R), Windows(R) 7, Windows(R) XP, USB Connector Type, Black, Cable Length Not Applicable, Number of Buttons 2, Height 8 3/4 in, Length 2 3/4 in, Width 18 1/2 in, Features Adjustable Height, Right-Handed Design, Extended Battery Life up to 12 Months, Spill-Proof, Includes (4) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3ft, Black (FC3-BLK256522)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for AGM BCI Group 65 Car, Truck (MAX3903857)
- CHIEF 12-18" Adj Extension Col (CMS012018W)
- AXIOM MANUFACTURING Axiom Li-Ion 3-Cell Battery For Hp - 933322-855 (933322-855-AX)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- KENSINGTON Keyboard, Pro Fit, Wireless, Black (K72408-US)
- KENSINGTON Keyboard, Antimicrobial, White (64406)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- KENSINGTON Pro Fit Wireless Keyboard, 18.38 x 8 x 1 1/4, Black (K72450USA)
- MSI VIDEO Vigor Gk50 Elite Ll Us Mech Switch (VIGORGK50ELL)
- Kensington Keyboards