Shop All Keyboards
Kensington
Keyboard. Antimicrobial. Black
Mfr # K64407US
Zoro # G4333691
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Wireless Corded
- Connector Type USB
- Color Black
- Compatible With Windows 95/98/NT/2000/XP/Vista
- Width 8 1/4 in
Product Information
- Brand Kensington
- MFR # K64407US
- Zoro # G4333691
- UPC # 085896644071
- Country of Origin China
- Category Keyboards
Dimensions
Width | 8 1/4 in |
Height | 2 1/8 in |
Cable Length | 5 ft |
Length | 18 5/8 in |
Overall Height | 2 1/8 in |
Overall Width | 8 1/4 in |
Keyboard Length | 18 5/8 in |
Details
Item | Keyboard |
Corded/Wireless | Corded |
Connector Type | USB |
Color | Black |
Compatible With | Windows 95/98/NT/2000/XP/Vista |
Ergonomic Design | Yes |
Features | Antimicrobial, Washable |
Includes | Keyboard Adapter, USB Cable |
Number of Buttons | 104 |
Package Type | Retail |
Product Type | Keyboard |
Number of Keys | 104 |
Connection Type | USB |
Compatible Operating Systems | Chrome OS(TM), Mac(R) OS, Windows(R) |
Connectivity | Corded |
Description
Keyboard, Corded, Ergonomic Design Yes, Compatible With Windows 95/98/NT/2000/XP/Vista, USB Connector Type, Black, Cable Length 5 ft, Number of Buttons 104, Height 2 1/8 in, Length 18 5/8 in, Width 8 1/4 in, Features Antimicrobial, Washable, Includes Keyboard Adapter, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Wilderness Tarpon 100 Kayak Trolling Motor Battery (ML35-12684)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350T RBC35 (ML3-1281)
- BESTLINK NETWARE RG59 Cable with BNC Male Connector- 50Ft (202353)
- BATTERY CLERK AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery (YUASA-NPW45-12)
- KENSINGTON Keyboard, Corded, Black, USB (K72402US)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72408USA)
- KENSINGTON Keyboard. Antimicrobial. White (K64406US)
- KENSINGTON Keyboard, Pro Fit, Wireless, Black (K72408-US)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- Kensington Keyboards