Shop All Mouse Pads & Wrist Rests
Kensington
ErgoSoft Wrist Rest for Standard Mouse,
Mfr # K52802WW
Zoro # G9749758
original price:
$21.32
24% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Nonskid
- Material Polyurethane Elastomer; Polyurethane Gel
- Width 8.7"
- Standards TAA Compliant; Meets MIL-STD-810H Method 504.3 Contamination by Fluids testing for resistance to breakdown when exposed to cleaning and disinfecting solvents such as alcohol and bleach for at least 24 hours
Product Information
- Brand Kensington
- MFR # K52802WW
- Zoro # G9749758
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 8.7" |
Height | 0.4" |
Depth | 7.8" |
Details
Item | ErgoSoft Wrist Rest for Standard Mouse, |
Color | Black |
Pad Type | Nonskid |
Material | Polyurethane Elastomer; Polyurethane Gel |
Standards | TAA Compliant; Meets MIL-STD-810H Method 504.3 Contamination by Fluids testing for resistance to breakdown when exposed to cleaning and disinfecting solvents such as alcohol and bleach for at least 24 hours |
Features | Ergonomic |
Weight | 0.4 lbs |
Theme | Solid Color |
Wrist Filling Material | Gel |
Base Material | Rubber |
Description
ErgoSoft Wrist Rest for Standard Mouse,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 20 Ft. 4 Gauge W/ 500 Amp (ECI08660)
- BLUEPARROTT BlueParrott M300-XT BT Mono Hdst (M300XTSE)
- 5 CORE 5 Core Handheld Microphone For Singing 2Pc Dynamic Neodymium Cardioid Unidirectional Vocal Metal Mic (ND-807 CoppereX 2PCS)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- KENSINGTON SmartFit Mouse Pad (K55793AM)
- KENSINGTON SmartFit Wrist Rest, Black Pad/Cover, PK5 (K55787-US)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black (52803)
- CAROLINES TREASURES Ferret Christmas Mouse Pad, Hot Pad or Trivet (BB9245MP)
- Kensington Mouse Pads & Wrist Rests