Shop All Desk Grommets and Cable Organizers
Kensington
Desk Mount Cable Anchor, Gray/White
Mfr # K64613WW
Zoro # G402684737
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/White
- Height 2.25"
- Width 3.5"
- Depth 1.75"
- Weight 0.219 lbs
Product Information
- Brand Kensington
- MFR # K64613WW
- Zoro # G402684737
- UPC # 85896646136
- Country of Origin Taiwan, Province of China
- Category Desk Grommets and Cable Organizers
Dimensions
Height | 2.25" |
Width | 3.5" |
Depth | 1.75" |
Details
Color | Gray/White |
Weight | 0.219 lbs |
Standards | TAA Compliant |
Description
Securely lock down your computer with this desk-mount cable anchor. Attach to any work surface with either industrial-strength mounting tape or tamper-resistant security screws. Fold flat ring stores out of the way when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 300/Pack (15660)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 (60527)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- KENSINGTON Desk Mount Cable Anchor (K64613WW)
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Black (GR-FG200-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Black (WL-BK-050-25)
- MIDWEST FASTENER 2" x 1-3/4" Brown Nylon Plastic Computer Grommets 2PK (31723)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- Kensington Desk Grommets and Cable Organizers