Shop All Book Bags & Backpacks
Kensington
Contour Laptop Backpack, Nylon, 15 3/4 x 9 x 19 1/2, Black
Mfr # K62238B
Zoro # G806438097
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Ballistic Nylon
Product Information
- Brand Kensington
- MFR # K62238B
- Zoro # G806438097
- UPC # 85896622383
- Country of Origin China
- Category Book Bags & Backpacks
Details
Color | Black |
Material | Ballistic Nylon |
Description
The ultimate in mobility for comfort-minded professionals. Unique, fully-adjustable lumbar support that uses a contoured panel to hug the back and help shift weight onto the hips reducing fatigue. The curved, shock-absorbing shoulder straps help keep the load light while the padded SnugFit sleeve delivers heavy-duty computer protection. Padded, contoured shoulder straps ease neck and shoulder strain. Flap-free access to quickly reach computer and contents. Convenient front pocket organizes key items at your fingertips. Handle doubles as strap to hang case from wheeled bag. Expandable bottle holster and headphone port for MP3 player. 1680 Denier Ballistic Nylon protects against abrasions, punctures and tears.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- MOORECO 36"x48" Magnetic Porcelain Whiteboard, Gloss, Dry Erase Height: 36 in (202AC)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/Yellow (TZEFX651)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 30 Sheet Capacity, 1/4" Leg Length, 5000/Box (STCRP211514)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, BLACK (125-002)
- BAZIC Classic Backpack 17in Burgundy, PK2 (1059)
- PREFERRED NATION Slim Sling Backpack, Camo (P4355.CAMO)
- EVEREST TRADING Everest 3045W-BK 19 in. Backpack with Dual Mesh Pocket (3045W-BK)
- EVEREST Everest EB1000-BK Vintage Laptop Backpack; Black (EB1000-BK)
- SOLO Re:Define Laptop Backpack, 15.6 in., 12.25 x 5.75 x 18.75, Black (UBN7084)
- UTILITY BAG Open Mesh Bag, 5"x8", Black, Glove Guard® End (UBMG5x8BK)
- Kensington Book Bags & Backpacks