Shop All Keyboards
Kensington
Combo, Keyboard, Mouse, Wireless
Mfr # 72324
Zoro # G5995110
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Buttons 2
- Features Ambidextrous Design, Numeric Keypad, Spill-Proof
- Ergonomic Design Yes
- Product Type Keyboard and Mouse Set
Product Information
- Brand Kensington
- MFR # 72324
- Zoro # G5995110
- Country of Origin China
- Category Keyboards
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 7 in |
Keyboard Length | 21 in |
Details
Item | Keyboard and Mouse Set |
Color | Black |
Number of Buttons | 2 |
Features | Ambidextrous Design, Numeric Keypad, Spill-Proof |
Ergonomic Design | Yes |
Product Type | Keyboard and Mouse Set |
Mouse Tracking Technology | Optical |
Connectivity | Wireless |
Compatible Operating Systems | Chrome OS(TM), Mac(R) OS, Windows(R) |
Connection Type | USB |
Description
Keyboard and Mouse Set, Ergonomic Design Yes, Black, Number of Buttons 2, Features Ambidextrous Design, Numeric Keypad, Spill-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGIWAVE Digiwave ANT5001 Digital Outdoor Amplified HDTV Antenna (ANT5001)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- DURACELL Battery, Size 28A, Alkaline, 6V (PX28A)
- ILC Replacement for Nikon E200 Lamp Socket (E200 LAMP SOCKET)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- KENSINGTON Keyboard, Antimicrobial, White (64406)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72408USA)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- KENSINGTON Pad, Corded, Black, 4-7/8"x3-1/2 (K79820WW)
- MAN & MACHINE Itscool Keyboard - White (ITSC/W5)
- Kensington Keyboards