Shop All Media Stands & Carts
Kensington
Charge Sync Cabinet, Universal Tablet
Mfr # K67862AM
Zoro # G6176619
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Color Black
- Capacity Holds up to 10 tablets
- Compatible With iOS, Android
- Overall Height 16.93in
- Overall Width 13.78in
Product Information
- Brand Kensington
- MFR # K67862AM
- Zoro # G6176619
- UPC # 85896678625
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Height | 16.93in |
Overall Width | 13.78in |
Length | 15.75in |
Details
Item | Charge & Sync Cabinet, Universal Tablet |
Cabinet Color | Black |
Capacity | Holds up to 10 tablets |
Compatible With | iOS, Android |
Standards | TAA Compliant |
Includes | Cooling Fan |
For Use With | iPads, Galaxy Tabs, Kindles, and other iOS and Android devices |
Adjustable | Yes |
Features | Like Keyed type lock, 10 Powered USB Port |
Application | Secured storage, charging and syncing |
Description
Charge Sync Cabinet, Universal Tablet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GE/W)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- KANTEK Mobile Printer Stand, Three-Shelf, 20w x 13.25d x 24.5h, Black (PS640)
- LUXOR Three Shelf Cart, w/Cabinet, 35-1/4"H (LP34CE-B)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- VERTIFLEX CO STAND, MACHINE UNDERDESK (VRTVF95530)
- BRETFORD Cube Charge Cart 36 Ac, Charcoal (TVC36PAC-CK)
- SAFCO Safco Fixed Mount CPU Holder, Black (2176)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- Kensington Media Stands & Carts