Shop All Docking Stations
Kensington
BlackBelt Rug Case Surface Go, K97454WW
Mfr # K97454WW
Zoro # G6834826
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Strap
- Compatibility Microsoft - Surface Go
- Product Type Carrying Case
- Package Type Retail
Product Information
- Brand Kensington
- MFR # K97454WW
- Zoro # G6834826
- UPC # 85896974543
- Country of Origin Unknown
- Category Docking Stations
Details
Material | Silicone Strap |
Compatibility | Microsoft - Surface Go |
Product Type | Carrying Case |
Package Type | Retail |
Description
The Surface Go is the next generation of laptop replacements, offering an incredible combination of productivity and portability. Valuable mobile investments need to be protected in the field and in the office to prevent damage and ultimately the cost of replacing. Our designers have worked closely with Microsoft as a member of the Designed for Surface program and continued adapting the BlackBelt Rugged Case. It surrounds the Surface Go in military-grade drop protection with an integrated hand strap for worry-free carrying and easy collaboration. The improved and more comfortable bezel has been adapted for writing and drawing on your Surface Go with the Type Cover being easy to attach or detach with the case on. Surface Pen holder & tether is an integrated form-fitting high convenience area that secures your pen from getting lost & keeping it ready for use. The new Blackbelt has wider and more strategic cutouts preserves full functionality of the Surface Go kick stand, USB ports and the Surface Dock Connector.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6)
- ENERGIZER Energizer Max C Alkaline Battery, 1.5V DC, 4 Pack (E93BP-4)
- LILLIPUT 9.7 In. TFT Field Monitor With Peaking - For Video Dslrs 969A-O-P (969AOP001)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- KENSINGTON SD3600 5 Gbps USB 3.0 Dual 2K Docking Station, Black (K33991WW)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- KENSINGTON SD4780P Universal Docking Station, Black (K33620NA)
- KENSINGTON SD4849Pv Triple Video Driverless Docking Station, Black (K37060NA)
- KENSINGTON SD2000P USB-C 5 Gbps Single 4K Nano Dock, Black (K38260NA)
- TRIPP LITE STATION, DOCKING, MINI, ADAPTR (TRPU44406NH4GUC)
- JOTTO DESK JOT425-5632-5215 22 in. Laptop Stand & Cables Dock Desktop for 2015-2018 Ford F-150 (JO376051)
- Kensington Docking Stations