Shop All Arm, Back, and Foot Rests
Kensington
Backrest, Memory Foam, Black
Mfr # L82025F
Zoro # G0444543
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Memory Foam
- Width 12"
- Length 16"
- Height 16"
Product Information
- Brand Kensington
- MFR # L82025F
- Zoro # G0444543
- UPC # 735353820257
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 12" |
Length | 16" |
Height | 16" |
Seat Height (In.) | 16 in |
Overall Height | 16 in |
Overall Width | 12 in |
Overall Length | 16 in |
Details
Item | Memory Foam Back Rest |
Color | Black |
Material | Memory Foam |
Type | Memory Foam |
Comfort Settings | Adjustable Straps |
For Use With | Chairs |
Includes | Washable Fabric Cover |
Product Type | Back Support |
Features | Adjustable Strap |
Description
Backrest, Color Black, Features Adjustable Strap, Material Memory Foam, Overall Height 16 in, Overall Length 16 in, Overall Width 12 in, Product Type Back Support, Adjustments Not Applicable, Includes Washable Fabric Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- GE Burner Bowl, 8in (WB31T10015)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- HILLMAN 916 8 Blued Cut Tack (122594)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- KENSINGTON Backrest, Steel/Plastic/Nylon Black (K60412WW)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- SAFCO T Pad Arms, Adjustable (6689BL)
- FLASH FURNITURE Mobile Kneeler Posture, Black (WL-1430-GG)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- Kensington Arm, Back, and Foot Rests