Shop All Shower Rods
Kenney Mfg
No Tools Stall Shower Curtain Rod, 24-40", White
Mfr # KN607C/10V1
Zoro # G600721722
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kenney Mfg
- MFR # KN607C/10V1
- Zoro # G600721722
- UPC # 42437000017
- Country of Origin China
- Category Shower Rods
Description
The Kenney Twist & Fit No Tools Stall Tension Shower Curtain Rod is adjustable from 24 inches to 40 inches wide, making it a great solution for compact, standing, or stall showers. Made of heavy-duty steel, it is designed to be both durable and rust resistant. Fashionable colors and finishes make it simple to find coordinating rings and shower curtains to match the rest of your bathroom.The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts.Twist and Fit makes installation easy – without the need for tools. To install, extend against both walls and twist to secure in place.
- The Kenney Twist & Fit No Tools Tension Shower Curtain Rod in white is adjustable from 24-40” wide to fit compact and standing shower openings
- Available in multiple colors and finishes to coordinate with existing or new bathroom decor
- Made of heavy-duty steel it is both durable and rust resistant
- Non-slip, non-scratch end caps help protect your wall and tile from damage over time
- No tools are needed to setup, making this rod easy to install: no tools, no drilling, no damage
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- KENNEY MFG No Tools Rust-Proof Shower Rod, 42-72", Matte Oil Rubbed Bronze (KN609C/65AV2)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", White (KNUTLYL/1)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- Kenney Mfg Shower Rods