Shop All Rods and Hardware
Kenney Mfg
Kenney Valencia 5/8” Standard Decorative Window Curtain Rod, 86-120", Satin Nickel
Mfr # KN65402
Zoro # G401207531
original price:
$16.15
4% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kenney Mfg
- MFR # KN65402
- Zoro # G401207531
- UPC # 42437018623
- Country of Origin United States
- Category Rods and Hardware
Description
Make a bold statement with the Valencia Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Valencia curtain rod in satin nickel features an organic finial design in a strong, durable molded plastic construction. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 86 inches to 120 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (5.58" L x 0.75" W x 3.68" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Valencia 5/8” Standard Decorative Window Curtain Rod features an organic finial design in a strong, durable plastic construction5/8" diameter curtain rod adjusts from 86-120" to fit your window and projects 2.75” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in satin nickel finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Valencia curtain rod in satin nickel features an organic finial design in a strong, durable molded plastic construction. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 86 inches to 120 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (5.58" L x 0.75" W x 3.68" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Valencia 5/8” Standard Decorative Window Curtain Rod features an organic finial design in a strong, durable plastic construction5/8" diameter curtain rod adjusts from 86-120" to fit your window and projects 2.75” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in satin nickel finish with decorative molded plastic finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI KFI 36" Round Table & Chair Set, Designer White Table With Black Chairs (OLTFL36RD-B1922-SL-D354-4-OL2700-P10)
- DESIGN TOSCANO Louis XV-Style Shell Seat (AF1589)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- KENNEY MFG Kenney Jayden 3/4" Standard Decorative Window Curtain Rod, 36-66", Pewter (KN80207NP)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- KENNEY MFG Kenney Mission 1" Premium Decorative Window Double Curtain Rod, 66-120", Oil Rubbed Bronze (KN85064)
- KENNEY MFG KN96012 Clip Ring, Steel (KN960/12V1)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Oil Rubbed Bronze (KN75352NP)
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- UMBRA Sita Matte Black Curtain Rod 36 in L X 72 in L (1018342-038)
- Kenney Mfg Rods and Hardware