Shop All Rods and Hardware
Kenney Mfg
Kenney Hamlin 1" Premium Decorative Window Double Curtain Rod, 66-120", Weathered Brown
Mfr # KN85062V1
Zoro # G101207404
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kenney Mfg
- MFR # KN85062V1
- Zoro # G101207404
- UPC # 42437952170
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Hamlin Premium Decorative Window Double Curtain Rod by Kenney.
The 1 inch diameter Hamlin double curtain rod in weathered brown adds a layered look to your windows. Layering curtains gives you more control over how much light to let into your room throughout the day and provides more insulation during colder months. To layer, place heavier, decorative curtains on the front 1" diameter rod and lighter, sheer curtains on the back 5/8" diameter rod. Use on larger windows and in larger rooms, like your bedroom or living room, to hang light to heavyweight curtains as well as thermal and room darkening curtains. The telescoping rods adjust from 66 to 120 inches to fit your window and comes with decorative double European style brackets. The front rod projects 5.2 inches from the wall, while the back rod projects 2.75 inches. This double rod is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: two telescoping steel curtain rods with decorative finials (2.32" L x 1.96" W x 1.96" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Hamlin 1" Premium Decorative Window Double Curtain Rod adds a layered look to your windowDouble curtain rod adjusts from 66-120" with the 1" diameter front rod projecting 5.2" from the wall and the back rod projecting 2.75" from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel double rod in weathered brown finish with decorative finials and matching mounting hardwareIncludes: two telescoping curtain rods with finials, two euro brackets, one center support, screws, drywall anchors, and installation instructions
The 1 inch diameter Hamlin double curtain rod in weathered brown adds a layered look to your windows. Layering curtains gives you more control over how much light to let into your room throughout the day and provides more insulation during colder months. To layer, place heavier, decorative curtains on the front 1" diameter rod and lighter, sheer curtains on the back 5/8" diameter rod. Use on larger windows and in larger rooms, like your bedroom or living room, to hang light to heavyweight curtains as well as thermal and room darkening curtains. The telescoping rods adjust from 66 to 120 inches to fit your window and comes with decorative double European style brackets. The front rod projects 5.2 inches from the wall, while the back rod projects 2.75 inches. This double rod is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: two telescoping steel curtain rods with decorative finials (2.32" L x 1.96" W x 1.96" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Hamlin 1" Premium Decorative Window Double Curtain Rod adds a layered look to your windowDouble curtain rod adjusts from 66-120" with the 1" diameter front rod projecting 5.2" from the wall and the back rod projecting 2.75" from the wallFor use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining roomSteel double rod in weathered brown finish with decorative finials and matching mounting hardwareIncludes: two telescoping curtain rods with finials, two euro brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- KD ENCIMERA 30 x 60 in. Marvel Comics Friendly Neighborhood Beach Towel (KD3598026)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236ES)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Brass (KN55973)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- KENNEY MFG Kenney Kendall 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71717V1)
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Matte Black (KN75797NP)
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Matte Black (SN47080E)
- Kenney Mfg Rods and Hardware