Shop All Rods and Hardware
Kenney Mfg
Kenney Crenshaw 5/8" Standard Decorative Window Curtain Rod, 28-48", Oil Rubbed Bronze
Mfr # KN75305NP
Zoro # G001207511
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kenney Mfg
- MFR # KN75305NP
- Zoro # G001207511
- UPC # 42437001984
- Country of Origin China
- Category Rods and Hardware
Description
Add a touch of style to your home with the Crenshaw Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Crenshaw curtain rod in oil rubbed bronze features matching round knob finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (2.52" L x 2.03" W x 2.03" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Crenshaw 5/8" Standard Decorative Window Curtain Rod features round knob finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in bark finish with decorative oil rubbed bronze finished finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Crenshaw curtain rod in oil rubbed bronze features matching round knob finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative finials (2.52" L x 2.03" W x 2.03" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Crenshaw 5/8" Standard Decorative Window Curtain Rod features round knob finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in bark finish with decorative oil rubbed bronze finished finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Clip, 8MM Clear Polycarbonate H-Clip, 12 FT (PPC8MMCL-HCLIP-12)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- KENNEY MFG Kenney Lucas 3/4" Standard Decorative Window Curtain Rod, 66-120", Black (KN80210NP)
- KENNEY MFG Kenney Jayden 3/4" Standard Decorative Window Curtain Rod, 66-120", Pewter (KN80208NP)
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- CENTRAL DESIGN Globus 1 in. Curtain Rod, 66-120 in. - Mahogany (CE436936)
- Kenney Mfg Rods and Hardware