Shop All Rods and Hardware
Kenney Mfg
Kenney 6005966 48 x 86 in. Sun Zero Silver Room Darkening Curtain Rod
Mfr # 6005966
Zoro # G003882402
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kenney Mfg
- MFR # 6005966
- Zoro # G003882402
- UPC # 42437031981
- Country of Origin China
- Category Rods and Hardware
Description
The Sun Zero 5/8" wrap around room darkening curtain rod is ideal for hanging curtains with grommets, back tabs or pockets, but can also be used with tab tops or clip rings.
Features- Sun Zero Silver Room Darkening Curtain Rod
- Material: Steel
- Color: Silver
- Minimum Length: 48"
- Maximum Length: 86"
- Projection: 3-1/8"
- Diameter: 5/8"
- Style: Room Darkening
- Hardware Included
- Adjustable Length
- The telescoping rod is adjustable in Length from 48-86" to fit your window and projects 3.125" from the wall
- The 5/8" diameter rod is suited for your kitchen, bedroom, dining room or living room
- Pair with Sun Zero curtain panels to maximize energy saving, light blocking and noise reducing features
- The Sun Zero 5/8" wrap around room darkening curtain rod is designed to wrap around your window frame to save energy, block light and reduce noise
- Size: 48" x 86"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- WINSOME WOOD Winsome Wood 16224 24 in. Ivy Counter Stool; Rustic Gray (16224)
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", White (KN55250)
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 28-48", Black (KN71669)
- KENNEY MFG Kenney Marble Ball 3/4" Standard Decorative Window Curtain Rod, 66-120", Brown Marble (KN80437NP)
- CENTRAL DESIGN Julian 0.81 in. Curtain Rod, 66-120 in. - Satin Nickel (CE436833)
- Kenney Mfg Rods and Hardware