Shop All Rods and Hardware
Kenney Mfg
Kenney 1764141 120 in. Nickel Silver Fast Fit Jayden Curtain Rod
Mfr # 1764141
Zoro # G903979295
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kenney Mfg
- MFR # 1764141
- Zoro # G903979295
- UPC # 42437999663
- Country of Origin Unknown
- Category Rods and Hardware
Description
120 in. Nickel Silver Fast Fit Jayden Curtain Rod
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Finish: Nickel
- Color: Silver
- Style: Fast Fit Jayden
- Maximum Length: 120 in.
- Hardware Included: Yes
- Material: Steel
- Diameter: 3/4 in.
- Adjustable Length: Yes
- Minimum Length: 42 in.
- Weight: 2.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- LENAPE 4-1/4 in. x 6-1/4 in. White Ceramic Soap Dish and Cloth Holder (178701)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- KENNEY MFG Kenney Marble Ball 3/4" Standard Decorative Window Curtain Rod, 66-120", Brown Marble (KN80437NP)
- KENNEY MFG 1828 WHT Tension Rod (KN630/1NP)
- KENNEY MFG SGL Curtain Rod Bracket (KN851NP)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN75351NP)
- CENTRAL DESIGN Central Design 4862-665 Crate 0.81 in. Curtain Rod; 66-120 in. - Satin Nickel (4862-665)
- Kenney Mfg Rods and Hardware