Shop All Pegboard Hooks
Kennedy
Wrench Set Holder, 1" L, 4 -1/2" W
Mfr # 99842
Zoro # G9210026
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 1/2 in
- Overall Depth 1 in
- Overall Height 3 1/2 in
- Number of Hooks 1
Product Information
- Brand Kennedy
- MFR # 99842
- Zoro # G9210026
- UPC # 24821998421
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 1 in |
Overall Height | 3 1/2 in |
Hole Size | 3/8 in |
Width | 4 -1/2" |
Height | 3-1/2" |
Length | 1" |
Hook Depth | 1 in |
Overall Length | 1 in |
For Pegboard Hole Size | 3/8 in |
Overall LxWxH | 1 in x 4 1/2 in x 3 1/2 in |
Description
Wrench Set Holder, Number of Hooks 1, Overall Height 3 1/2 in, Overall Length 1 in, Overall Width 4 1/2 in, 1 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Hex Wrenches, Surface, Locking Clip Locking System, Circle For Pegboard Hole Shape, Steel, Gray, Powder Coated, Toolholder Accessory Type, Hex Key Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-337 1" x 100' Vinyl Insert, Dark Gray (011-337)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162RED)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- ZORO SELECT Shelf Liner 72"x18", White, 4PK (5GRE4)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- KENNEDY Single Rod Pegboard Hook, 1" L, 2 -1/4" W (99827)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- Kennedy Pegboard Hooks