Shop All Gate Valves
Kennedy Valve
4" Gate Valve 3/4" TAP 200 PSI
Mfr # 7000361102
Zoro # G804291007
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 200
- Stem Type OS&Y w/ Tamper
- Color - Drains Orange
- Standards ASTM B584 & ASTM A479
Product Information
- Brand Kennedy Valve
- MFR # 7000361102
- Zoro # G804291007
- UPC # 652808074235
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 200 |
Stem Type | OS&Y w/ Tamper |
Color - Drains | Orange |
Standards | ASTM B584 & ASTM A479 |
Description
Kennedy Valve Series 7000 Resilent Wedge Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TBE Kynar(R) Pipe Nipple Sch 80 (6529 1x4)
- LASCO FITTINGS 90 Elbow, Polyethylene, 3/4 in, NPT, SCH 40 (M412007)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF14501)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- KENNEDY VALVE Indicator Post E F/18-24" Gate Valve (7000360650)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361506)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360102)
- KENNEDY VALVE 8" Gate Valve 350 PSI (7000360144)
- KENNEDY VALVE 6" Gate Valve 350 PSI (7000360142)
- KENNEDY VALVE 4" Gate Valve 350 PSI (7000360200)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW006)
- Kennedy Valve Gate Valves