Shop All Gate Valves
Kennedy Valve
2 1/2" Gate Valve 1/2" TAP 350 PSI
Mfr # 7000361500
Zoro # G604290989
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 350
- Color - Drains Orange
- Stem Type OS&Y
- Standards ASTM B584 ASTM A479
Product Information
- Brand Kennedy Valve
- MFR # 7000361500
- Zoro # G604290989
- UPC # 652808074846
- Country of Origin United States
- Category Gate Valves
Details
Max. Pressure | 350 |
Color - Drains | Orange |
Stem Type | OS&Y |
Standards | ASTM B584 ASTM A479 |
Description
Kennedy Valve Series 5000 Resilent Wedge Gate Valve 350 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spout O-Ring Repair Kit, Rubber (RP2055)
- KOHLER Bellera Single-Hole Or Three-Hole Kit (560-VS)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (ACF100)
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- KENNEDY VALVE Indicator Post E F/18-24" Gate Valve (7000360650)
- KENNEDY VALVE WALL Indicator Post 14-16" Gate Valve (7000360540)
- KENNEDY VALVE 10" Gate Valve 3/4 TAPS 200 PSI (7000360268)
- KENNEDY VALVE Indicator Post C F/4-12" Gate Valve (7000360502)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 200 PSI (7000361104)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 350 PSI (7000361044)
- ASAHI Valve, Gate, 6", PVC, Flanged, PP, FKM (1242060)
- Kennedy Valve Valves